Motion
L0236-950
Aluminum Complex, Usp White Mineral Oil Composition, 2 NLGI Grade, Water Resistant
MI ITEM #07655018
MFR #L0236-950
Price$175.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aluminum Complex, Usp White Mineral Oil Composition, 2 NLGI Grade, Water Resistant
MI ITEM #07655018
MFR #L0236-950

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$175.54/each

Specifications

Dimensions

  • NLGI Grade
    2

Details

  • Base Type
    USP White Mineral Oil
  • Certification
    NSF H1
  • Composition
    Aluminum Complex, Usp White Mineral Oil
  • Dropping Point
    520 °F
  • Grease Thickener
    Aluminum Complex
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    20 °F
  • Oil Type
    USP White Mineral
  • Series
    PURE TAC
  • Water Resistance
    Water Resistant

Overview

Mfr description
P0236-950 PURETAC PERMA PRO REFILL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought