Motion
02-175508
MRV3-16-D2-0 SCREW-IN CARTRIDGE VALVE
MI ITEM #07655099
MFR #02-175508
List Price$343.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MRV3-16-D2-0 SCREW-IN CARTRIDGE VALVE
MI ITEM #07655099
MFR #02-175508

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$343.70/each for your price

Overview

Mfr description
MRV3-16-D2-0 SCREW-IN CARTRIDGE VALVE

Specifications

  • Actuation
    None
  • Maximum Flow Rate
    64 lpm
  • Maximum Operating Pressure
    210 bar
  • Overall Width
    2.40 in
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20
  • Seal Material
    Buna-N
  • Overall Height
    2.40 in
  • Detent Option
    No
  • Function
    Manual semi-rotary directional control valve
  • Leakage
    Standard
  • Lever Position
    90° Angle Position
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Port Type
    Cartridge Only
  • Recommended Filtration Level
    18/16/13 microns
  • Special Features
    None
  • Style
    3-Way 2-Position
  • Valve Torque Into Cavity
    108-122 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text