Motion
55BER19HTXV1VDU-01

NSK CORP, BEARING DIV
55BER19HTXV1VDU-01

NSK 55BER19HTXV1VDU-01 High Speed Super Precision Angular Contact Ball Bearing, 55 mm Dia Bore, 80 mm OD, 13 mm W, 25 deg, 13800 N Dynamic/10900 N Static Load
MI ITEM #07655166
MFR #55BER19HTXV1VDU-01
List Price$6,529.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
55BER19HTXV1VDU-01

NSK 55BER19HTXV1VDU-01 High Speed Super Precision Angular Contact Ball Bearing, 55 mm Dia Bore, 80 mm OD, 13 mm W, 25 deg, 13800 N Dynamic/10900 N Static Load
MI ITEM #07655166
MFR #55BER19HTXV1VDU-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,529.77/each for your price

Overview

Mfr description
55BER19HTXV1VDU-01 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    UK
  • Harmonization Code
    6909195010
  • Manufacturer Upc Number
    029176785276
  • UPC_NO
    029176785276
  • Measurement Standard
    Metric
  • Overall Height
    26 mm
  • Overall Length
    80 mm
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text