Motion
30A275
MI ITEM #07655192
MFR #30A275
List Price$454.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #07655192
MFR #30A275

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$454.17/each for your price

Overview

Mfr description
30A275 QUICK-STEP FINISHER
  • Specifically designed to get the most out of the QUICK-STEP ™ surface finishing system. Whether you sand, buff, or polish, the QUICK-STEP ™ Finisher will provide you with a uniform, top quality finish and reduced finishing times. It now covers a wider range of RPMs, and possesses all the latest electronic safety controls. The QUICK-STEP ™ Finisher is the smartest sanding and polishing tool out there!

Specifications

  • Power Source
    Corded
  • Maximum Speed
    7600 rpm
  • Variable Speed
    Yes
  • Maximum Disc Diameter
    6 in
  • Spindle Size
    5/8-11 in
  • Voltage
    120 V
  • Amperage
    12.2 A
  • Cord Length
    8 ft
  • Includes Dust Management
    No
  • Dust Sealed Switch
    No
  • Number Of Pieces
    1
  • Overall Height
    5 in
  • Overall Length
    5 in
  • Manufacturer Stock Number
    30A275
  • Manufacturer Upc Number
    662980546383
  • Includes
    Bare tool
  • Tool Weight
    3.6 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text