Motion
66261114484

NORTON ABRASIVES
66261114484

Bear-Tex Convolute Wheel - Grade: Fine Grit, Wheel Diameter: 12 in, Maximum RPM: 3000 RPM, Package Qty: 2
Mi Item #07655261
MFR #66261114484
Price$282.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261114484

Bear-Tex Convolute Wheel - Grade: Fine Grit, Wheel Diameter: 12 in, Maximum RPM: 3000 RPM, Package Qty: 2
Mi Item #07655261
MFR #66261114484

Mfr description
66261114484 12 X 1 X 5 CB FINISH WHL 8SF
  • Patent-pending Norton Clean Bond resin technology guarantees smear-free finishes on a wide range of materials, including high-nickel-content alloys, and eliminates loading on aluminum and other soft metals
  • Distinctive maroon color for General Purpose wheels, with fiberglass core color-coded to indicate abrasive type, makes identification and selection fool-proof
  • Superior wheel form-holding provides consistent, reliable edge-breaking and finishing with less shedding, wheel wear, dressing, and reshaping
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.40/each

Specifications

Dimensions

  • Center Hole Diameter  
    5 in
  • Wheel Diameter  
    12 in
  • Wheel Thickness  
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Maroon
  • Grade
    Fine Grit
  • Long Description
    The 66261114484 Convolute Wheel is constructed with Silicon Carbide abrasive material and features a 5 in center hole diameter, Fine Grit grade, 12 in wheel diameter, 1 in wheel thickness, and Convolute wheel type, providing consistent fine finishing and polishing.
  • Material
    Silicon Carbide
  • Max Rpm
    3000 rpm
  • Package Quantity
    2
  • UPC_NO
    66261114484
  • Wheel Type
    Convolute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)