Motion
73041
03041 Lubricant - Food Grade, 5 gal, Pail
Mi Item #07655303
MFR #73041
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
03041 Lubricant - Food Grade, 5 gal, Pail
Mi Item #07655303
MFR #73041

Mfr description
1006150 LUBRICANT SILICONE 12KG FOOD
  • Multi-purpose silicone spray for food processing and handling applications
  • Forms a colorless, odorless, non-staining film
  • Eliminates binding and sticking in most metal to non-metal applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    5 gal (US)

Details

  • Application
    Food processing & handling equipment, Chutes, Guides, Rails, Conveyors, Bottling machinery, Slicers, Ovens, Freezers, Knives, Saws, Coin mechanisms, Linkages, Locks, Pulleys, Timers, Rubber seals, Tools, Vending machines, Ceramic insulators
  • Features & Benefits
    • Multi-purpose silicone spray for food processing and handling applications• Forms a colorless, odorless, non-staining film• Eliminates binding and sticking in most metal to non-metal applications•
  • Food Grade
    Food Grade
  • Manufacturer Catalog Number
    1003298
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254730417
  • Temperature Range
    400 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)