1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DANFOSS VLT
134U3011
AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 480 V ac, 3 hp Normal Duty, IP 20 Rating
MI ITEM #
07655415
MFR #
134U3011
Price
$518.47
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motor Controls
AC Variable Frequency and Servo Drives
DANFOSS VLT 134U3011
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DANFOSS VLT
134U3011
AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 380 to 480 V ac, 3 hp Normal Duty, IP 20 Rating
MI ITEM #
07655415
MFR #
134U3011
Mfr description
FC-280P2K2T4E20H2BXCXXXSXXXXAX
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$518
.47
/each
Add to Cart
Specifications
Details
Drive Supply Voltage
380/480 V ac
Enclosure Rating
IP 20
Enclosure Type
IP20
Horsepower Rating Normal Duty
3 hp
Number Of Input Phases
3 ph
Product Type
AC Variable Frequency & Servo Drives
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items