Motion
32928

SKF
32928

Tapered Roller Bearing Full Assembly - 140 mm Bore, 190 mm OD, 32 mm Cone Width, 25 mm Cup Width
MI ITEM #07655437
MFR #32928
Price$1,323.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32928

Tapered Roller Bearing Full Assembly - 140 mm Bore, 190 mm OD, 32 mm Cone Width, 25 mm Cup Width
MI ITEM #07655437
MFR #32928

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,323.53/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter
    190 mm
  • Overall Width
    32 mm
  • Weight
    5.68 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Max Rpm
    3400 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    329
  • UPC_NO
    7316570002300

Overview

Mfr description
32928 TAPERED ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text