Motion
35231
Safety Glasse - Anti-Fog, Matte Black Frame/Temple Color, Polycarbonate
Mi Item #07655490
MFR #35231
Price$14.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasse - Anti-Fog, Matte Black Frame/Temple Color, Polycarbonate
Mi Item #07655490
MFR #35231

Mfr description
35231 MATTE BLACK I/O SAFETY GLASS 710
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.21/each

Specifications

Dimensions

  • Weight
    0.09 lbs, 0.04 kg

Details

  • Additional Details
    Lens Coating: Anti Fog;Frame Color: Matte Black;Lens Color: Indoor Outdoor;Compliance: ANSI Z87.1;Foam Lined: Yes;UV Protection: 99.9%
  • ANSI Rating
    ANSI Z87.1
  • Approval Listing Regulations
    ANSI Z87.1
  • Comfort Features
    Rubber Nosepiece, Rubber Temples
  • Description
    Matte Black Frame / I/O AF Lens
  • Frame Color
    Matte Black
  • Frame Color Family
    Black
  • Frame Style
    Full Frame
  • Frame Temple Color
    Matte Black
  • Frame Temple Material
    Rubber
  • Frame Type
    Full Frame
  • Lens Coating
    Anti-Fog
  • Lens Color Family
    Indoor Outdoor
  • Lens Material
    Polycarbonate
  • Lens Shade
    Indoor Outdoor
  • Manufacturer Stock Number
    35231
  • Noisepiece Type
    Rubber
  • Product Line
    Crossfire
  • Series
    710
  • Specialty Features
    Anti Fog, Foam Lined, Scratch Resistant, UV Protection
  • Standards Met
    ANSI Z87.1
  • Temple Adjustment
    Fixed
  • Temple Color
    Matte Black
  • Type
    Full Frame
  • UV Protection
    99.9 %
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)