Specifications
Dimensions
- Hex Size0.866 in / 21.9964 mm
- Length1.445 in / 36.703 mm
Details
- Adapter TypeElbow & Straights
- Body MaterialSteel
- End 1 StyleJIC 37° Flare
- End 1 Thread3/4-16
- End 1 TypeMale
- End 2 StyleBSPP
- End 2 Thread3/8-19
- End 2 TypeMale
- Harmonization Code7318.16.0085
- Manufacturer Catalog
- Standards MetInternational conversion fittings meet SAE J514, SAE J1453, SAE 1926, and ISO 1179 specifications.
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)