Motion
ASG321F-01-06S

SMC CORP OF AMERICA
ASG321F-01-06S

SPEED CONTROLLER, ALL STAINLESS
Mi Item #07655652
MFR #ASG321F-01-06S
Price$66.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ASG321F-01-06S

SPEED CONTROLLER, ALL STAINLESS
Mi Item #07655652
MFR #ASG321F-01-06S

Mfr description
ASG321F-01-06S
  • Pressure range: 15 to 145 PSI (0.1 to 1 MPa)
  • Ambient and fluid temp range: 23 to 140°F (-5 to 60°C)
  • Option for meter-out or meter-in type control
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.00/each

Specifications

Dimensions

  • Input Port Size
    1/8 in
  • Male Thread Size
    npt 1/8
  • Output Port Size
    6 mm
  • Tube Outside Diameter
    0.2362 in, 6 mm
  • Tube Size
    6 mm

Details

  • Applicable Tubing
    Nylon;Soft nylon;Polyurethane
  • Input Port Gender
    Male
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    1 MPa
  • Metering
    Meter In
  • Minimum Operating Pressure
    0.1 MPa
  • Operating Medium
    Air
  • Output Port Gender
    Female
  • Port Connection Type
    Push to Connect
  • Proof Pressure
    1.5 MPa
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Speed Controller
  • Valve Function
    Flow Control
  • Valve Type
    Needle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)