Specifications
Dimensions
- Bore Diameter63 mm
Details
- Arm Code25 mm Offset Machined ref NAAMS ACA024M
- Country of OriginUS
- Product TypeRotating-Arm Power Clamp Cylinders
- SeriesCKZ2N
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)