Motion
13-260043
Oil/Petroleum Transfer Hose Assembly - 20 ft, 1/4 in ID, 1/4 NPT Male Inlet x 3/8 NPT Male Outlet, 2750 psi
MI ITEM #07655740
MFR #13-260043
List Price$192.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil/Petroleum Transfer Hose Assembly - 20 ft, 1/4 in ID, 1/4 NPT Male Inlet x 3/8 NPT Male Outlet, 2750 psi
MI ITEM #07655740
MFR #13-260043

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$192.31/each for your price

Overview

Mfr description
13-260043 HOSE, 100R1T, 1/4 X 20FT

Specifications

  • Hose Type
    Petroleum Transfer
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    2750 psi
  • ManufacturerName (description attribute)
    Reelcraft
  • Hose End 1
    1/4 NPT Male
  • Hose End 2
    3/8 NPT Male
  • Description Keyword
    1/4 NPT Male Inlet x 3/8 NPT Male Outlet
  • Length
    20 ft
  • Harmonization Code
    3917.39.0020
  • Manufacturer Upc Number
    699567007906
  • UPC_NO
    699567007906

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text