Motion
14-260043
Oil/Petroleum Transfer Hose Assembly - 25 ft, 1/4 in ID, 1/4 NPT Male Inlet x 3/8 NPT Male Outlet, 2750 psi
Mi Item #07655741
MFR #14-260043
Price$273.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil/Petroleum Transfer Hose Assembly - 25 ft, 1/4 in ID, 1/4 NPT Male Inlet x 3/8 NPT Male Outlet, 2750 psi
Mi Item #07655741
MFR #14-260043

Mfr description
14-260043 HOSE, 100R1T, 1/4 X 25FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.43/each

Specifications

Dimensions

  • Length
    25 ft
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.53 in

Details

  • Description Keyword
    1/4 NPT Male Inlet x 3/8 NPT Male Outlet
  • Harmonization Code
    3917.39.0020
  • Hose End 1
    1/4 NPT Male
  • Hose End 2
    3/8 NPT Male
  • Hose Type
    Petroleum Transfer
  • Manufacturer Upc Number
    699567007913
  • ManufacturerName (description attribute)
    Reelcraft
  • UPC_NO
    699567023036
  • Working Pressure
    2750 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)