Motion
20-260044
High Pressure Grease Hose Assembly - 35 ft, 1/4 in ID, 1/4 NPT Male Inlet x 1/4 NPT Male Outlet, 5000 psi
MI ITEM #07655746
MFR #20-260044
Price$251.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Pressure Grease Hose Assembly - 35 ft, 1/4 in ID, 1/4 NPT Male Inlet x 1/4 NPT Male Outlet, 5000 psi
MI ITEM #07655746
MFR #20-260044

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$251.21/each

Specifications

Dimensions

  • Length
    35 ft
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.58 in

Details

  • Description Keyword
    1/4 NPT Male Inlet x 1/4 NPT Male Outlet
  • Harmonization Code
    3917.39.0020
  • Hose End 1
    1/4 NPT Male
  • Hose End 2
    1/4 NPT Male
  • Hose Type
    Grease
  • Manufacturer Upc Number
    699567008125
  • ManufacturerName (description attribute)
    Reelcraft
  • UPC_NO
    699567023098
  • Working Pressure
    5000 psi

Overview

Mfr description
20-260044 HOSE, 100R2T, 1/4 X 35FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought