Motion
3-260043
Oil/Petroleum Transfer Hose Assembly - 30 ft, 3/8 in ID, 3/8 NPT Male Inlet x 1/2 NPT Male Outlet, 2250 psi
MI ITEM #07655757
MFR #3-260043
Price$294.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil/Petroleum Transfer Hose Assembly - 30 ft, 3/8 in ID, 3/8 NPT Male Inlet x 1/2 NPT Male Outlet, 2250 psi
MI ITEM #07655757
MFR #3-260043

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$294.47/each

Specifications

Dimensions

  • Length
    30 ft
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.71 in

Details

  • Description Keyword
    3/8 NPT Male Inlet x 1/2 NPT Male Outlet
  • Harmonization Code
    3917.39.0020
  • Hose End 1
    3/8 NPT Male
  • Hose End 2
    1/2 NPT Male
  • Hose Type
    Petroleum Transfer
  • Manufacturer Upc Number
    699567007968
  • ManufacturerName (description attribute)
    Reelcraft
  • UPC_NO
    699567023012
  • Working Pressure
    2250 psi

Overview

Mfr description
3-260043 HOSE, 100R1T, 3/8 X 30FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought