Motion
3-260044
High Pressure Grease Hose Assembly - 30 ft, 3/8 in ID, 1/4 NPT Male Inlet x 3/8 NPT Male Outlet, 4800 psi
MI ITEM #07655758
MFR #3-260044
List Price$401.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Pressure Grease Hose Assembly - 30 ft, 3/8 in ID, 1/4 NPT Male Inlet x 3/8 NPT Male Outlet, 4800 psi
MI ITEM #07655758
MFR #3-260044

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$401.15/each for your price

Overview

Mfr description
3-260044 HOSE, 100R2T, 3/8 X 30FT

Specifications

  • Hose Type
    Grease
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    4800 psi
  • ManufacturerName (description attribute)
    Reelcraft
  • Hose End 1
    1/4 NPT Male
  • Hose End 2
    3/8 NPT Male
  • Description Keyword
    1/4 NPT Male Inlet x 3/8 NPT Male Outlet
  • Length
    30 ft
  • Harmonization Code
    3917.39.0020
  • Manufacturer Upc Number
    699567008156
  • UPC_NO
    699567023005

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text