Motion
44-260043
Oil/Petroleum Transfer Hose Assembly - 35 ft, 3/8 in ID, 3/8 NPT Male Inlet x 3/8 NPT Male Outlet, 2250 psi
Mi Item #07655764
MFR #44-260043
Price$338.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil/Petroleum Transfer Hose Assembly - 35 ft, 3/8 in ID, 3/8 NPT Male Inlet x 3/8 NPT Male Outlet, 2250 psi
Mi Item #07655764
MFR #44-260043

Mfr description
44-260043 HOSE, 100R1T, 3/8 X 35FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.05/each

Specifications

Dimensions

  • Length
    35 ft
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.71 in

Details

  • Description Keyword
    3/8 NPT Male Inlet x 3/8 NPT Male Outlet
  • Harmonization Code
    3917.39.0020
  • Hose End 1
    3/8 NPT Male
  • Hose End 2
    3/8 NPT Male
  • Hose Type
    Petroleum Transfer
  • Manufacturer Upc Number
    699567007975
  • ManufacturerName (description attribute)
    Reelcraft
  • UPC_NO
    699567023654
  • Working Pressure
    2250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)