Motion
46-260043
Oil/Petroleum Transfer Hose Assembly - 50 ft, 3/8 in ID, 3/8 NPT Male Inlet x 3/8 NPT Male Outlet, 2250 psi
MI ITEM #07655766
MFR #46-260043
Your Price$341.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil/Petroleum Transfer Hose Assembly - 50 ft, 3/8 in ID, 3/8 NPT Male Inlet x 3/8 NPT Male Outlet, 2250 psi
MI ITEM #07655766
MFR #46-260043

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$341.34/each(List $426.68)

Overview

Mfr description
46-260043 HOSE, 100R1T, 3/8 X 50FT

Specifications

  • Hose Type
    Petroleum Transfer
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    2250 psi
  • ManufacturerName (description attribute)
    Reelcraft
  • Hose End 1
    3/8 NPT Male
  • Hose End 2
    3/8 NPT Male
  • Description Keyword
    3/8 NPT Male Inlet x 3/8 NPT Male Outlet
  • Length
    50 ft
  • Harmonization Code
    3917.39.0020
  • Manufacturer Upc Number
    699567007999
  • UPC_NO
    699567023258

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text