Motion
5650 OLPSMR
Right Hand Side-mount Hose Reel for Low Pressure Air/water - Includes 3/8 in x 50 ft Hose, 300 psi, Red, 3/8 NPT - Female Inlet, Side Mount
Mi Item #07655768
MFR #5650 OLPSMR
Price$984.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Hand Side-mount Hose Reel for Low Pressure Air/water - Includes 3/8 in x 50 ft Hose, 300 psi, Red, 3/8 NPT - Female Inlet, Side Mount
Mi Item #07655768
MFR #5650 OLPSMR

Mfr description
5650 OLPSMR HOSE REEL, 3/8X50FT
  • Series 4000, 5000, and 5005 reels are all-steel construction and compact for a wide range of applications with critical space requirements
  • A full flow shaft and swivel assures maximum product delivery
  • Guide arm adjusts to two positions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$984.07/each

Specifications

Dimensions

  • Fitting Size
    3/8 NPT
  • Hose Inside Diameter
    3/8 in
  • Hose Length
    50 ft
  • Inlet Size
    3/8 NPT
  • Nominal Hose Outer Diameter
    0.600 in
  • Outlet Size
    1/4 NPTF
  • Overall Height
    15.250 in
  • Overall Length
    13.875 in
  • Overall Width
    6.125 in
  • Weight
    36 lbs
  • Width of Spool
    6.1250 in;155.57 mm

Details

  • Application
    Air, Water
  • Color
    Red
  • Description Keyword
    3/8 in x 50 ft Hose
  • Description Keyword 2
    Compact
  • Harmonization Code
    8479.89.9899
  • Hose Included
    Yes
  • Hose Outlet
    1/4 NPT - Male
  • Hose Type
    PVC
  • Includes
    Hose
  • Latch Type
    Quiet Latch
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567008880
  • Material
    Steel
  • Maximum Temperature
    150 °F
  • Maximum Working Pressure
    300 psi;21 bar
  • Mount Type
    Side Mount
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    300 psi
  • Reel Color
    Red
  • Reel Inlet
    3/8 NPT - Female
  • Reel Inlet (Female)
    3/8 NPT
  • Reel Outlet
    1/4 NPT
  • Reel Outlet (Female)
    1/4 NPTF
  • Standard Hose Capacity Id
    0.3750 in
  • Standard Hose Capacity Length
    15.24 m
  • Style
    Spring Retractable Side Mount
  • Type
    Spring Rewind
  • UPC_NO
    699567008880
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)