Motion
600451-35
Low Pressure Fuel Hose Assembly - 35 ft, 1 in ID, 1 NPTF Male Inlet x 1 NPTF Male Outlet, 250 psi
MI ITEM #07655772
MFR #600451-35
Your Price$670.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Fuel Hose Assembly - 35 ft, 1 in ID, 1 NPTF Male Inlet x 1 NPTF Male Outlet, 250 psi
MI ITEM #07655772
MFR #600451-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$670.66/each(List $838.32)

Overview

Mfr description
600451-35 HOSE, FUEL, 1 X 35FT

Specifications

  • Hose Type
    Petroleum Transfer
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    250 psi
  • ManufacturerName (description attribute)
    Reelcraft
  • Hose End 1
    1 NPTF Male
  • Hose End 2
    1 NPTF Male
  • Description Keyword
    1 NPTF Male Inlet x 1 NPTF Male Outlet
  • Length
    35 ft
  • Harmonization Code
    3917.39.0020
  • Manufacturer Upc Number
    699567012290
  • UPC_NO
    699567012290

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text