Motion
601014-100
Low Pressure Air/Water Hose Assembly - 100 ft, 3/8 in ID, 1/2 NPT Male Inlet x 1/4 NPT Male Outlet, 300 psi
MI ITEM #07655773
MFR #601014-100
Your Price$187.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Air/Water Hose Assembly - 100 ft, 3/8 in ID, 1/2 NPT Male Inlet x 1/4 NPT Male Outlet, 300 psi
MI ITEM #07655773
MFR #601014-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$187.50/each(List $234.37)

Overview

Mfr description
601014-100 HOSE, PVC, 3/8 X100FT

Specifications

  • Hose Type
    Air & Water
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    300 psi
  • ManufacturerName (description attribute)
    Reelcraft
  • Hose End 1
    1/2 NPT Male
  • Hose End 2
    1/4 NPT Male
  • Description Keyword
    1/2 NPT Male Inlet x 1/4 NPT Male Outlet
  • Length
    100 ft
  • Harmonization Code
    3917.39.0020
  • Manufacturer Upc Number
    699567011743
  • UPC_NO
    699567011743

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text