Motion
601015-50
Low Pressure Air/Water Hose Assembly - 50 ft, 3/8 in ID, 3/8 NPT Male Inlet x 1/2 NPT Male Outlet, 300 psi
Mi Item #07655776
MFR #601015-50
Price$150.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Air/Water Hose Assembly - 50 ft, 3/8 in ID, 3/8 NPT Male Inlet x 1/2 NPT Male Outlet, 300 psi
Mi Item #07655776
MFR #601015-50

Mfr description
601015-50 HOSE, PVC, 3/8 X 50FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.24/each

Specifications

Dimensions

  • Length
    50 ft
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.60 in

Details

  • Description Keyword
    3/8 NPT Male Inlet x 1/2 NPT Male Outlet
  • Harmonization Code
    3917.39.0020
  • Hose End 1
    3/8 NPT Male
  • Hose End 2
    1/2 NPT Male
  • Hose Type
    Air & Water
  • Manufacturer Upc Number
    699567007746
  • ManufacturerName (description attribute)
    Reelcraft
  • UPC_NO
    699567023302
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)