Motion
601026-100
Low Pressure Air/Water Hose Assembly - 100 ft, 3/4 in ID, 3/4 NPT Male Inlet x 3/4 NPT Male Outlet, 250 psi
MI ITEM #07655779
MFR #601026-100
Price$400.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Low Pressure Air/Water Hose Assembly - 100 ft, 3/4 in ID, 3/4 NPT Male Inlet x 3/4 NPT Male Outlet, 250 psi
MI ITEM #07655779
MFR #601026-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$400.16/each

Specifications

Dimensions

  • Length
    100 ft
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.075 in

Details

  • Description Keyword
    3/4 NPT Male Inlet x 3/4 NPT Male Outlet
  • Harmonization Code
    3917.39.0020
  • Hose End 1
    3/4 NPT Male
  • Hose End 2
    3/4 NPT Male
  • Hose Type
    Air & Water
  • Manufacturer Upc Number
    699567007845
  • ManufacturerName (description attribute)
    Reelcraft
  • UPC_NO
    699567023364
  • Working Pressure
    250 psi

Overview

Mfr description
601026-100 HOSE, PVC, 3/4 X100FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought