Motion
DP7600 OHP
Compact Dual Pedestal Hose Reel for High Pressure Grease - Designed for use with 3/8 in x 50 ft Hose, 5000 psi, Red, 1/2 NPT - Female Inlet, 3/8 NPT - Female Outlet
Mi Item #07655809
MFR #DP7600 OHP
Price$1,277.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Dual Pedestal Hose Reel for High Pressure Grease - Designed for use with 3/8 in x 50 ft Hose, 5000 psi, Red, 1/2 NPT - Female Inlet, 3/8 NPT - Female Outlet
Mi Item #07655809
MFR #DP7600 OHP

Mfr description
DP7600 OHP HOSE REEL, 3/8 X50FT
  • Reelcraft's compact dual pedestal Series DP features an innovative, no-welded, interlocking base
  • Independent testing to military standards has proven these reels stand up to heavy vibration and won't vibrate apart, which makes them especially strong and ideal for truck-mounted applications
  • Individually powder coated components offer the maximum protection from premature corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,277.02/each

Specifications

Dimensions

  • Fitting Size
    1/2 NPT
  • Hose Inside Diameter
    3/8 in
  • Hose Length
    50 ft
  • Inlet Size
    1/2 NPT
  • Nominal Hose Outer Diameter
    0.7300 in
  • Outlet Size
    3/8 NPTF
  • Overall Height
    17 in
  • Overall Length
    16.5 in
  • Overall Width
    8 in
  • Weight
    46 lbs

Details

  • Application
    Grease
  • Color
    Red
  • Description Keyword
    Designed for use with 3/8 in x 50 ft Hose
  • Description Keyword 2
    Spring Driven
  • Grade
    Ultimate Duty
  • Harmonization Code
    8479.89.9899
  • Hose Included
    Yes
  • Hose Type
    Grease
  • Includes
    Bumper Stop
  • Latch Type
    Pawl
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567005971
  • Material
    Steel
  • Maximum Temperature
    210 °F
  • Maximum Working Pressure
    5000 psi;344.7 bar
  • Mount Type
    Truck
  • Pressure Application
    High Pressure Grease
  • Rated Pressure
    5000 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Reel Inlet (Female)
    1/2 NPT
  • Reel Outlet
    3/8 NPT - Female
  • Reel Outlet (Female)
    3/8 NPTF
  • Standard Hose Capacity Length
    15.20 m
  • Style
    Dual Pedestal
  • Type
    Spring Rewind
  • UPC_NO
    699567005971
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)