Motion
FSD14000 OLP
Fuel Delivery Hose Reel for Low Pressure Fuel - Designed for use with 1 in x 35 ft Hose, 500 psi, Red, 1 NPT - Female Inlet, 1 NPT - Male Outlet
MI ITEM #07655816
MFR #FSD14000 OLP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fuel Delivery Hose Reel for Low Pressure Fuel - Designed for use with 1 in x 35 ft Hose, 500 psi, Red, 1 NPT - Female Inlet, 1 NPT - Male Outlet
MI ITEM #07655816
MFR #FSD14000 OLP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FSD14000 OLP HOSE REEL,1X35FT
  • Reelcraft’s spring retractable fuel delivery reels, equipped with fuel compatible seals, incorporate metal forms to insure the greatest possible strength and are ideal for mobile and permanent-mount applications
  • These rugged reels are corrosion resistant and suitable for a wide range of fuels including E85, diesel, and gasoline–ideal for portable service trucks, permanent service or plant work areas
  • Robust Latching mechanism - Latch and ratchet are made of heavy duty cast aluminum with substantial surface area to limit the opportunity for premature wear
  • Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • Long Life Drive Spring - Declutching arbor virtually eliminates possibility of spring damage due to reverse winding
  • Robust Roller Guides - High impact UHMW composite roller guides have outstanding wear and corrosion resistance
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion

Specifications

  • Pressure Application
    Low Pressure Fuel
  • Hose Inside Diameter
    1 in
  • Hose Length
    35 ft
  • Reel Inlet
    1 NPT - Female
  • Reel Outlet
    1 NPT - Male
  • Rated Pressure
    500 psi
  • Application
    Fuel / LP Gas
  • Maximum Temperature
    210 °F
  • Reel Color
    Red
  • Weight
    85 lbs
  • Overall Length
    18.75 in
  • Overall Width
    19.125 in
  • Overall Height
    18.25 in
  • Description Keyword
    Designed for use with 1 in x 35 ft Hose
  • Manufacturer Upc Number
    699567008699
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text