Motion
HD76000 OLP
Heavy Duty Hose Reel for High Pressure Grease - Designed for use with 3/8 in x 70 ft Hose, 5000 psi, Red, 1/2 NPT - Female Inlet, 1/2 NPT - Female Outlet
MI ITEM #07655829
MFR #HD76000 OLP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Hose Reel for High Pressure Grease - Designed for use with 3/8 in x 70 ft Hose, 5000 psi, Red, 1/2 NPT - Female Inlet, 1/2 NPT - Female Outlet
MI ITEM #07655829
MFR #HD76000 OLP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HD76000 OLP HOSE REEL, 3/8X70FT
  • The heavy duty base design, all steel construction and a baked-on powder coat finish combine to produce a rugged, corrosion-resistant product
  • A newly redesigned latching mechanism provides longer service life of the latch components
  • Two sealed ball bearings produce a smother spool rotation and easier operation
  • Guide rollers - The one piece design and stainless steel pins offer greater strength and easier serviceability
  • Ease of operation - The high quality, die cast aluminum hub and two sealed ball bearings produce a smoother spool rotation and easier operation
  • Quality finish and corrosion resistant - Individually powder coated components offer the maximum protection from premature corrosion

Specifications

  • Pressure Application
    High Pressure Grease
  • Hose Inside Diameter
    3/8 in
  • Hose Length
    70 ft
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    1/2 NPT - Female
  • Rated Pressure
    5000 psi
  • Application
    Grease
  • Maximum Temperature
    150 °F
  • Reel Color
    Red
  • Weight
    42 lbs
  • Overall Length
    19.75 in
  • Overall Width
    7 in
  • Overall Height
    20.25 in
  • Description Keyword
    Designed for use with 3/8 in x 70 ft Hose
  • Manufacturer Upc Number
    699567017950
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text