Motion
HD78005 OLP
Heavy Duty Hose Reel for Low Pressure Air/Water - Designed for use with 1/2 in x 75 ft Hose, 500 psi, Red, 1/2 NPT - Female Inlet, 1/2 NPT - Female Outlet
MI ITEM #07655831
MFR #HD78005 OLP
List Price$1,144.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Hose Reel for Low Pressure Air/Water - Designed for use with 1/2 in x 75 ft Hose, 500 psi, Red, 1/2 NPT - Female Inlet, 1/2 NPT - Female Outlet
MI ITEM #07655831
MFR #HD78005 OLP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,144.81/each for your price

Overview

Mfr description
HD78005 OLP HOSE REEL, 1/2X75FT
  • The heavy duty base design, all steel construction and a baked-on powder coat finish combine to produce a rugged, corrosion-resistant product
  • A newly redesigned latching mechanism provides longer service life of the latch components
  • Two sealed ball bearings produce a smother spool rotation and easier operation
  • Guide rollers - The one piece design and stainless steel pins offer greater strength and easier serviceability
  • Ease of operation - The high quality, die cast aluminum hub and two sealed ball bearings produce a smoother spool rotation and easier operation
  • Quality finish and corrosion resistant - Individually powder coated components offer the maximum protection from premature corrosion

Specifications

  • Pressure Application
    Low Pressure Air/Water
  • Hose Inside Diameter
    1/2 in
  • Hose Length
    75 ft
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    1/2 NPT - Female
  • Rated Pressure
    500 psi
  • Application
    Air/Water
  • Maximum Temperature
    150 °F
  • Reel Color
    Red
  • Weight
    58 lbs
  • Overall Length
    19.75 in
  • Overall Width
    8.25 in
  • Overall Height
    20.25 in
  • Description Keyword
    Designed for use with 1/2 in x 75 ft Hose
  • Manufacturer Upc Number
    699567017981
  • UPC_NO
    699567017981
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text