Motion
HD76050 OMP
Heavy Duty Hose Reel for Medium Pressure Oil - Includes 3/8 in x 50 ft Hose, 2600 psi, Red, 1/2 NPT - Female Inlet
Mi Item #07655833
MFR #HD76050 OMP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Hose Reel for Medium Pressure Oil - Includes 3/8 in x 50 ft Hose, 2600 psi, Red, 1/2 NPT - Female Inlet
Mi Item #07655833
MFR #HD76050 OMP

Mfr description
HD76050 OMP HOSE REEL, 3/8X50FT
  • Reelcraft’s new Series HD70000 hose reels are designed to accommodate up to 100 ft of 3/8 in ID hose or 75 ft of 1/2 ID hose
  • The heavy duty base design, all steel construction and a baked-on powder coat finish combine to produce a rugged, corrosion-resistant product
  • A newly redesigned latching mechanism provides longer service life of the latch components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    50 ft
  • Nominal Hose Outer Diameter
    0.690 in
  • Overall Height
    20.250 in
  • Overall Length
    19.750 in
  • Overall Width
    7.000 in
  • Weight
    57 lbs

Details

  • Application
    Oil
  • Description Keyword
    3/8 in x 50 ft Hose
  • Harmonization Code
    8479.89.9899
  • Hose Outlet
    3/8 NPT - Male
  • Hose Type
    SAE 100R1-AT one wire braid
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567017868
  • Maximum Temperature
    210 °F
  • Pressure Application
    Medium Pressure Oil
  • Rated Pressure
    2600 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)