Motion
HD76075 OMP
Heavy Duty Mobile Base Hose Reel - Includes 3/8 in x 75 ft Hose, 2600 psi, Red, 1/2 NPT - Female Inlet, Mobile
Mi Item #07655834
MFR #HD76075 OMP
Price$1,610.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Mobile Base Hose Reel - Includes 3/8 in x 75 ft Hose, 2600 psi, Red, 1/2 NPT - Female Inlet, Mobile
Mi Item #07655834
MFR #HD76075 OMP

Mfr description
HD76075 OMP HOSE REEL, 3/8X75FT
  • Reelcraft’s new Series HD70000 hose reels are designed to accommodate up to 100 ft of 3/8 in ID hose or 75 ft of 1/2 ID hose
  • The heavy duty base design, all steel construction and a baked-on powder coat finish combine to produce a rugged, corrosion-resistant product
  • A newly redesigned latching mechanism provides longer service life of the latch components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,610.55/each

Specifications

Dimensions

  • Fitting Size
    1/2 NPT
  • Hose Inside Diameter
    3/8 in
  • Hose Length
    75 ft
  • Inlet Size
    1/2 NPT
  • Nominal Hose Outer Diameter
    0.690 in
  • Outlet Size
    1/2 NPTF
  • Overall Height
    20.250 in
  • Overall Length
    19.750 in
  • Overall Width
    8.250 in
  • Weight
    85 lbs

Details

  • Application
    Oil
  • Color
    Red
  • Description Keyword
    3/8 in x 75 ft Hose
  • Description Keyword 2
    Spring Retractable
  • Grade
    Heavy Duty
  • Harmonization Code
    8479.89.9899
  • Hose Guide Position
    Adjustable
  • Hose Included
    Yes
  • Hose Material
    S.A.E. 100R1-AT one wire braid
  • Hose Outlet
    3/8 NPT - Male
  • Hose Type
    SAE 100R1-AT one wire braid
  • Includes
    Bumper Stop, Hose
  • Latch Type
    Pawl and Ratchet
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567017875
  • Material
    Steel
  • Maximum Temperature
    210 °F
  • Maximum Working Pressure
    2600 psi;179.26 bar
  • Mount Type
    Mobile
  • Pressure Application
    Medium Pressure Oil
  • Rated Pressure
    2600 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Reel Inlet (Female)
    1/2 NPT
  • Reel Outlet
    1/2 NPTF
  • Reel Outlet (Female)
    1/2 NPTF
  • Standard Hose Capacity Id
    0.3750 in
  • Standard Hose Capacity Length
    75 ft
  • Style
    Spring Rewind
  • Type
    Spring Rewind
  • UPC_NO
    699567017875
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)