Motion
HD78005 OMP
Heavy Duty Hose Reel for Medium Pressure Oil - Designed for use with 1/2 in x 65 ft Hose, 3000 psi, Red, 1/2 NPT - Female Inlet, 1/2 NPT - Female Outlet
Mi Item #07655840
MFR #HD78005 OMP
Price$1,138.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Hose Reel for Medium Pressure Oil - Designed for use with 1/2 in x 65 ft Hose, 3000 psi, Red, 1/2 NPT - Female Inlet, 1/2 NPT - Female Outlet
Mi Item #07655840
MFR #HD78005 OMP

Mfr description
HD78005 OMP HOSE REEL, 1/2X65FT
  • The heavy duty base design, all steel construction and a baked-on powder coat finish combine to produce a rugged, corrosion-resistant product
  • A newly redesigned latching mechanism provides longer service life of the latch components
  • Two sealed ball bearings produce a smother spool rotation and easier operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,138.80/each

Specifications

Dimensions

  • Fitting Size
    1/2 NPT
  • Hose Inside Diameter
    1/2 in
  • Hose Length
    65 ft
  • Inlet Size
    1/2 NPT
  • Nominal Hose Outer Diameter
    0.8200 in
  • Outlet Size
    1/2 NPTF
  • Overall Height
    20.25 in
  • Overall Length
    19.75 in
  • Overall Width
    8.25 in
  • Swivel Size Type
    Female NPT
  • Weight
    60 lbs

Details

  • Application
    Oil
  • Color
    Red
  • Description Keyword
    Designed for use with 1/2 in x 65 ft Hose
  • Description Keyword 2
    Spring Retractable
  • Grade
    Heavy Duty
  • Harmonization Code
    8479.89.9899
  • Hose Included
    Yes
  • Hose Type
    Oil
  • Includes
    Guide Arm
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567018032
  • Material
    Steel
  • Maximum Temperature
    210 °F
  • Maximum Working Pressure
    3000 psi;206.8 bar
  • Mount Type
    Mobile
  • Pressure Application
    Medium Pressure Oil
  • Rated Pressure
    3000 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Reel Inlet (Female)
    1/2 NPT
  • Reel Outlet
    1/2 NPT - Female
  • Reel Outlet (Female)
    1/2 NPTF
  • Standard Hose Capacity Length
    19.81 m
  • Style
    Spring Rewind
  • Type
    Spring Rewind
  • UPC_NO
    699567018032
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)