Motion
HD74050 OHP
Heavy Duty Hose Reel for High Pressure Grease - Includes 1/4 in x 50 ft Hose, 5000 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #07655841
MFR #HD74050 OHP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Hose Reel for High Pressure Grease - Includes 1/4 in x 50 ft Hose, 5000 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #07655841
MFR #HD74050 OHP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HD74050 OHP HOSE REEL, 1/4X50FT
  • Reelcraft’s new Series HD70000 hose reels are designed to accommodate up to 100 ft of 3/8 in ID hose or 75 ft of 1/2 ID hose
  • The heavy duty base design, all steel construction and a baked-on powder coat finish combine to produce a rugged, corrosion-resistant product
  • A newly redesigned latching mechanism provides longer service life of the latch components
  • Two sealed ball bearings produce a smother spool rotation and easier operation
  • Compact design
  • Reels are 25% smaller than our heavy duty Series 80000 reels
  • Guide rollers
  • The one piece design and stainless steel pins offer greater strength and easier serviceability
  • Ease of operation
  • The high quality, die cast aluminum hub and two sealed ball bearings produce a smoother spool rotation and easier operation
  • Quality finish and corrosion resistant
  • Individually powder coated components offer the maximum protection from premature corrosion

Specifications

  • Pressure Application
    High Pressure Grease
  • Hose Inside Diameter
    1/4 in
  • Nominal Hose Outer Diameter
    0.580 in
  • Hose Length
    50 ft
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Rated Pressure
    5000 psi
  • Hose Outlet
    1/4 NPT - Male
  • Description Keyword
    1/4 in x 50 ft Hose
  • Hose Type
    SAE 100R2T two wire braid
  • Application
    Grease
  • Maximum Temperature
    210 °F
  • Overall Length
    19.750 in
  • Overall Width
    7.000 in
  • Overall Height
    20.250 in
  • Manufacturer Upc Number
    699567017905
  • Harmonization Code
    8479.89.9899
  • Weight
    57 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text