Motion
HD76075 OHP
Heavy Duty Hose Reel for High Pressure Grease - Includes 3/8 in x 75 ft Hose, 4800 psi, Red, 1/2 NPT - Female Inlet, Bench Mount, Truck Mount
Mi Item #07655844
MFR #HD76075 OHP
Price$1,657.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Hose Reel for High Pressure Grease - Includes 3/8 in x 75 ft Hose, 4800 psi, Red, 1/2 NPT - Female Inlet, Bench Mount, Truck Mount
Mi Item #07655844
MFR #HD76075 OHP

Mfr description
HD76075 OHP HOSE REEL, 3/8X75FT
  • Reelcraft’s new Series HD70000 hose reels are designed to accommodate up to 100 ft of 3/8 in ID hose or 75 ft of 1/2 ID hose
  • The heavy duty base design, all steel construction and a baked-on powder coat finish combine to produce a rugged, corrosion-resistant product
  • A newly redesigned latching mechanism provides longer service life of the latch components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,657.33/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    75 ft
  • Nominal Hose Outer Diameter
    0.730 in
  • Overall Height
    20.250 in
  • Overall Length
    19.750 in
  • Overall Width
    8.250 in
  • Weight
    90 lbs

Details

  • Application
    Grease
  • Description Keyword
    3/8 in x 75 ft Hose
  • Harmonization Code
    8479.89.9899
  • Hose Outlet
    1/4 NPT - Male
  • Hose Type
    SAE 100R2T two wire braid
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567017936
  • Maximum Temperature
    210 °F
  • Mount Type
    Bench Mount, Truck Mount
  • Pressure Application
    High Pressure Grease
  • Rated Pressure
    4800 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    3/8 NPT - Female
  • Standard Hose Capacity Length
    75 ft
  • UPC_NO
    699567017936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)