Motion
PWD76005 OHP
Pressure Wash Hose Reel for High Pressure Water - Designed for use with 3/8 in x 75 ft Hose, 5000 psi, Red, 1/2 NPT - Female Inlet, 3/8 NPT - Female Outlet
MI ITEM #07655850
MFR #PWD76005 OHP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Wash Hose Reel for High Pressure Water - Designed for use with 3/8 in x 75 ft Hose, 5000 psi, Red, 1/2 NPT - Female Inlet, 3/8 NPT - Female Outlet
MI ITEM #07655850
MFR #PWD76005 OHP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PWD76005 OHP HOSE REEL,3/8X75FT
  • Compact design and quality steel construction are incorporated into Reelcraft's line of pressure wash reels, rated up to 4500 psi
  • The reels can handle from 50 to 400 feet of hose and are complete with a high pressure water swivel for maximum product delivery
  • High pressure water swivel - is designed to handle a broad range of pressures, temperatures, and chemicals; perfect for agriculture / marine, equipment cleaning and pressure washing applications
  • Full Flow Stress Free Swivel design - The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life
  • The hose is plumbed into the base to eliminate the risk of undue stress on the swivel
  • Quality Finish and Corrosions Resistant - Individually powder coated components offer the maximum protection from premature corrosion
  • Reinforced Steel - The steel guide arm and base are stamped with ribs and gussets to insure maximum strength and lightest possible weight

Specifications

  • Pressure Application
    High Pressure Water
  • Hose Inside Diameter
    3/8 in
  • Hose Length
    75 ft
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    3/8 NPT - Female
  • Rated Pressure
    5000 psi
  • Application
    Pressure Wash
  • Maximum Temperature
    210 °F
  • Reel Color
    Red
  • Weight
    60 lbs
  • Overall Length
    19.75 in
  • Overall Width
    8.25 in
  • Overall Height
    20.25 in
  • Description Keyword
    Designed for use with 3/8 in x 75 ft Hose
  • Manufacturer Upc Number
    699567018087
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text