Motion
K6155-08X300
K6155-08X300 Kuri Tec® K6155 Series 0.750 in. Nominal OD High-Purity Non-Toxic PVC Potable Water Hose
MI ITEM #07655943
MFR #K6155-08X300
Your Price$1.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K6155-08X300 Kuri Tec® K6155 Series 0.750 in. Nominal OD High-Purity Non-Toxic PVC Potable Water Hose
MI ITEM #07655943
MFR #K6155-08X300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.51/each(List $2.09)

Overview

Mfr description
K6155-08X300 INDUSTRIAL HOSE

Specifications

  • Product Types
    Series K6155 High-Purity Non-Toxic PVC Potable Water Hose
  • Style
    High Purity Non-Conductive PVC Potable Water Hose
  • Type
    Potable Water Hose
  • Additional Details
    A High Purity Non-Conductive NSF Certified, Phthalate Free Hose with Colored Jacket which is Ideal for Potable water and Deionized water transfer
  • ManufacturerName (description attribute)
    Kuriyama
  • Features
    Made with Phthalate Free PVC compounds certified under NSF-51/NSF-61. White or gray jacket to reduce tendency for algae growth and U. V. degradation in warm sunny applications. Non-marking cover. Non-perforated cover. Non-conductive compounds. Silicone-free. One-piece lengths. RoHS compliant. Now Phthalate Free!
  • Hose Covering Material
    Phthalate Free PVC compound, available in solid color: K6155 - White. Additional non-toxic colors (Red, Black, Blue, Green, Yellow and Purple) are available on a special order basis.
  • Color
    White
  • Manufacturer Upc Number
    822353070604
  • UPC_NO
    822353070604
  • Product Type
    Industrial Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text