Motion
SY70M-27-1-WO-03T

SMC CORP OF AMERICA
SY70M-27-1-WO-03T

Solenoid-Operated Air Control Valve - 4-Way, M12 Connector, Manifold, 3/8 in
MI ITEM #07656240
MFR #SY70M-27-1-WO-03T
Price$64.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY70M-27-1-WO-03T

Solenoid-Operated Air Control Valve - 4-Way, M12 Connector, Manifold, 3/8 in
MI ITEM #07656240
MFR #SY70M-27-1-WO-03T

Mfr description
SY70M-27-1-WO-03T SUBPLATE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.27/each

Specifications

Dimensions

  • Port Size
    3/8 in

Details

  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Piping Type
    Manifold
  • Series
    SY-1
  • Solenoid Electrical Entry
    M12 Connector

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)