Motion
ISE40A-01-P-PL

SMC CORP OF AMERICA
ISE40A-01-P-PL

2-COLOR HI PRECISION DIG PRES SWITCH
MI ITEM #07656483
MFR #ISE40A-01-P-PL
Price$109.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISE40A-01-P-PL

2-COLOR HI PRECISION DIG PRES SWITCH
MI ITEM #07656483
MFR #ISE40A-01-P-PL

Mfr description
ISE40A-01-P-PL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.08/each

Specifications

Dimensions

  • Maximum Load Current
    80 mA
  • Port 1 Size/Type
    1/8 in PT
  • Weight
    0.22046 lbs, 100 g

Details

  • Accuracy
    ±2 %
  • Display
    7-segment | 2-color LCD (Red | Green)
  • Electrical Connection
    Cable
  • Fluid Comp
    Air, Non-corrosive gas, Non-flammable gas
  • Input Specification
    -100 kPa to 1000 kPa
  • Maximum Load Voltage
    28 V
  • Number Of Outputs
    2
  • Operating Pressure Range
    -100 kPa to 1000 kPa, -14.5 psi to 145.0 psi
  • Operating Temperature Range
    -5 °C to 50 °C, 23 °F to 122 °F
  • Output Specification
    PNP open collector 2 outputs
  • Proof Pressure
    1.5 MPa, 218 psi
  • Signal Response Time
    2.5 ms
  • Standards Met
    CE, CSA, IP65, RoHS, UL
  • Switch Action
    PNP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)