Specifications
Dimensions
- End 1 Size5/8 in
- End 2 Size5/8 in
Details
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Parallel, Male O-ring Boss
- End 1 Thread7/8-14 UNF, G - 5/8-14
- End 2 StyleMale British Standard Pipe Parallel, Male O-ring Boss
- End 2 Thread7/8-14 UNF, G - 5/8-14
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Seal MaterialNBR
- Series7062