Motion
7203 BEGAP

SKF
7203 BEGAP

Angular Contact Bearing - 17 mm Bore, 40 mm OD, 12 mm Width, Open, 40 ° Contact Angle
MI ITEM #07656521
MFR #7203 BEGAP
Your Price$167.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7203 BEGAP

Angular Contact Bearing - 17 mm Bore, 40 mm OD, 12 mm Width, Open, 40 ° Contact Angle
MI ITEM #07656521
MFR #7203 BEGAP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$167.69/each(List $194.53)

Overview

Mfr description
7203 BEGAP

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    40 °
  • Bearing Material
    Steel
  • Internal Clearance
    Light preload
  • Radial Dynamic Load Capacity
    11 kN
  • Radial Static Load Capacity
    5.85 kN
  • Cage Material
    Polyamide
  • Outer Ring Width
    12 mm
  • Inner Ring Width
    12 mm
  • Element Material
    Bearing steel
  • Max Rpm
    22000 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    0.6 mm
  • Series
    72
  • Weight
    0.15 lbs
  • Manufacturer Upc Number
    7316570039696
  • UPC_NO
    7316570039696
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    7203 BEGAP
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text