Motion
7226-B-XL-MP-UA

FAG (SCHAEFFLER)
7226-B-XL-MP-UA

Angular Contact Bearing - Without Snap Ring
MI ITEM #07657305
MFR #7226-B-XL-MP-UA
Price$2,250.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
7226-B-XL-MP-UA

Angular Contact Bearing - Without Snap Ring
MI ITEM #07657305
MFR #7226-B-XL-MP-UA

Mfr description
7226-B-XL-MP-UA ANG CONTACT BALL BRG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,250.81/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    40 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)