Motion
CP96SDD50-125C

SMC CORP OF AMERICA
CP96SDD50-125C

Tie Rod Air Cylinder - 50 mm Bore, 125 mm Stroke
Mi Item #07657347
MFR #CP96SDD50-125C
Price$185.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CP96SDD50-125C

Tie Rod Air Cylinder - 50 mm Bore, 125 mm Stroke
Mi Item #07657347
MFR #CP96SDD50-125C

Mfr description
CP96SDD50-125C
  • Double acting, standard type, single rod
  • Bore sizes (mm): 32, 40, 50, 63, 80, 100
  • End of stroke air cushion and rubber bumper
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.66/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke
    125 mm

Details

  • Country of Origin
    US
  • Made to Order
    Yes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double Clevis
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CP96
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)