Motion
VM230-N02-30GA-B

SMC CORP OF AMERICA
VM230-N02-30GA-B

Manual Mechanical Air Control Valve - Side Mounting, 1/4 NPT Port, 3 Ports, Push Button Operated, 145 psi, 1.0 MPa MAX Pressure
Mi Item #07657444
MFR #VM230-N02-30GA-B
Price$29.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VM230-N02-30GA-B

Manual Mechanical Air Control Valve - Side Mounting, 1/4 NPT Port, 3 Ports, Push Button Operated, 145 psi, 1.0 MPa MAX Pressure
Mi Item #07657444
MFR #VM230-N02-30GA-B

Mfr description
VM230-N02-30GA-B
  • Fluid: air
  • Operating pressure: 0 to 1.0MPa
  • Fluid temperature: -5° to 60°C (no freezing)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.95/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT
  • Outlet Size
    1/4 NPT
  • Port 1 Size/Type
    1/4 NPT
  • Port 2 Size/Type
    1/4 NPT
  • Port 3 Size/Type
    1/4 NPT
  • Port Size
    1/4 NPT
  • Weight
    148 g

Details

  • Actuator Type
    Push Button
  • Country of Origin
    JP
  • Knob Color
    Green
  • Maximum Operating Pressure
    145 psi, 1.0 MPa
  • Maximum Working Pressure
    145 psi, 1.0 MPa
  • Number Of Ports  
    3
  • Operating Medium
    Air
  • Operating Pressure Range
    0 to 145 psi, 0 to 1.0 MPa
  • Operating Temperature Range
    23 to 140 °F, -5 to 60 °C
  • Piping Type
    Side Mounting
  • Port Connection Type
    NPT
  • Standards Met
    RoHS
  • Valve Function
    3 Way
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)