Motion
53525

VIKAN
53525

Vikan Flexible Handle - Euro Threaded, Handle Material; Polypropylene, Stainless Steel, Handle Length; 59.1000 in
Mi Item #07657468
MFR #53525
Price$44.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
53525

Vikan Flexible Handle - Euro Threaded, Handle Material; Polypropylene, Stainless Steel, Handle Length; 59.1000 in
Mi Item #07657468
MFR #53525

Mfr description
53525 FLEXIBLE HANDLE, NYLON
  • This nylon flexible handle is used with a tube brush for cleaning around sensitive areas such as glass, and its flexibility allows it to follow curved pipes.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.13/each

Specifications

Dimensions

  • Handle Diameter
    0.3 in
  • Handle Length
    59.1000 in
  • Maximum Handle Length
    59.3000 in

Details

  • Connection Type
    Euro Threaded
  • FDA Approved
    Y
  • Handle Color
    White
  • Handle Connection Type
    Euro Threaded
  • Handle Material
    Polypropylene, Stainless Steel
  • Handle Type
    Flex Rod
  • Product Types
    Flexible Handle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)