Motion
MY1B63TF-100
MY1 RODLESS CYLINDER with 63 mm Bore Size
Mi Item #07657625
MFR #MY1B63TF-100
Price$738.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MY1 RODLESS CYLINDER with 63 mm Bore Size
Mi Item #07657625
MFR #MY1B63TF-100

Mfr description
MY1B63TF-100 CYLINDER, RODLESS,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$738.05/each

Specifications

Dimensions

  • Bore Diameter  
    2.4800 in
  • Stroke  
    100 mm

Details

  • Auto-Switch
    Yes
  • Body Type
    Rodless
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    TF-100
  • Guide Type
    Basic Guide - Standard
  • Mounting Type
    Basic
  • Options Included
    Tf (G) Port Thread
  • Piping Type
    Standard Piping
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Rodless Air Cylinders
  • Series
    MY1
  • Stroke Adjuster Type
    Without adjusting unit
  • Suffix For Stroke
    Both ends
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)