Motion
CA2D63-175Z
Tie Rod Air Cylinder - 63 mm Bore, 175 mm Stroke
MI ITEM #07657664
MFR #CA2D63-175Z
List Price$159.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tie Rod Air Cylinder - 63 mm Bore, 175 mm Stroke
MI ITEM #07657664
MFR #CA2D63-175Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$159.40/each for your price

Overview

Mfr description
CA2D63-175Z PNEUMATIC CYLINDER
  • Double acting single rod
  • Bore sizes: 40, 50, 63, 80, 100mm
  • Options include pivot bracket and/or knuckle joints
  • Auto switch capable

Specifications

  • Country of Origin
    US
  • Bore Diameter
    63 mm
  • Stroke
    175 mm
  • Series
    CA2-Z
  • Made to Order
    Yes
  • Mounting Type
    Double Clevis
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text