Motion
VQ4100-5W1-02T

SMC CORP OF AMERICA
VQ4100-5W1-02T

VQ VALVE
Mi Item #07657818
MFR #VQ4100-5W1-02T
Price$89.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQ4100-5W1-02T

VQ VALVE
Mi Item #07657818
MFR #VQ4100-5W1-02T

Mfr description
VQ4100-5W1-02T SOLENOID VALVE
  • Fluid: air/inert gas
  • Operating pressure range: 015 - 10MPa
  • Effective area mm 2 (Cv):2 position metal seal 360 (20);2 position rubber seal 396 (22)3 position metal seal 198 - 360 (11 - 20);3 position rubber seal 216 - 396 (12 - 22)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.88/each

Specifications

Details

  • Country of Origin
    US
  • Series
    VQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)