Overview
Mfr description
SSD6-2.500-BTFMW CYLINDER
Specifications
- Bore Diameter2.5000 in
- Stroke2.5000 in
- SeriesSquare Pancake II
- Mounting TypeTapped Hole Mounting
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeTie Rod Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data