Motion
ETP-80

ZERO MAX
ETP-80

Keyless Bushing - ETP-CLASSIC Series, 80 mm ID, 100 mm OD
Mi Item #07657881
MFR #ETP-80
Price$1,318.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-80

Keyless Bushing - ETP-CLASSIC Series, 80 mm ID, 100 mm OD
Mi Item #07657881
MFR #ETP-80

Mfr description
ETP 80 LOCKING HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,318.26/each

Specifications

Dimensions

  • Bolt Size
    M8
  • Bore Diameter
    80 mm
  • Hub Contact Pressure
    24656 psi
  • Outside Diameter  
    100 mm
  • Overall Length
    128 mm
  • Screw Size
    M8
  • Shaft Contact Pressure
    160 N/mm^2
  • Weight
    5.91 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    23.6 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    ETP-CLASSIC
  • Transmissible Axial Force
    49456 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)