Motion
HK210PF

MCR SAFETY
HK210PF

Max6™ HellKat® 2 Safety Glasses - Anti-Fog, Clear Lens, Clear Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #07657940
MFR #HK210PF
Price$6.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
HK210PF

Max6™ HellKat® 2 Safety Glasses - Anti-Fog, Clear Lens, Clear Frame/Temple Color, Polycarbonate, Universal Size
Mi Item #07657940
MFR #HK210PF

Mfr description
HK210PF HELLKAT 2 CLEAR ANTI-FOG LENS
  • Lightweight, contoured frameless design
  • MAX6™ premium anti-fog lens coating
  • Excellent orbital seal for eye protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.74/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87+,ISO 12312-1 Blue Light
  • Frame Temple Color
    Clear
  • Frame Temple Material
    Polycarbonate
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Material
    Polycarbonate
  • Manufacturer Upc Number
    766868543973
  • Noisepiece Type
    TPR
  • Product Line
    HellKat 2
  • Temple Style
    Bayonet
  • UPC_NO
    766868543973
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)