Motion
11003-XS

ROCKY BRANDS
11003-XS

Servus Overboot - PVC Material, Buttons & Loops Closure, Black
MI ITEM #07657943
MFR #11003-XS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROCKY BRANDS
11003-XS

Servus Overboot - PVC Material, Buttons & Loops Closure, Black
MI ITEM #07657943
MFR #11003-XS

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    4 in
  • Men'S Size
    4-5
  • Size
    X-Small

Details

  • Closure Type
    Buttons & Loops
  • Color
    Black
  • Footwear Type
    Overboot
  • Protection Features Applications
    Waterproof
  • UPC_NO
    086189010467
  • Upper Material
    PVC

Overview

Mfr description
11003 M XSM SI RB WG OS IN BL XSM
  • Dual PVC compounds allow for a stretchy top and durable, longwearing outsole
  • 100% waterproof protection to keep work boots, and feet, dry
  • Over-sized design to fit over work boots to protect them from harsh environments increasing the longevity of expensive footwear
  • Extra large molded kick-off lugs for easy, handsfree removal
  • Boot buttons are molded to eliminate seams, providing waterproof protection
  • Closure loops are tabbed to allow for easy, onehand closure even when wearing gloves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought